Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Open, 110-120VAC
Mfr # 879279
Zoro # G0098349
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/2-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 3,000 psi
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 879279
- Zoro # G0098349
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Size | D05 |
Width (In.) | 2.83 in |
Height (In.) | 4.44 in |
Length (In.) | 9.26 in |
NFPA Size | D05 |
Overall Width | 2.83 in |
Overall Length | 9.26 in |
Overall Height | 4.44 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- NTN Double Row Angular Contact Brg - 40 Mm Id X 90 Mm Od X 36.5 Mm W; Open (5308)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- VICKERS 3600PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4S4LW-012C-B-60-S324)
- VICKERS 110V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (WFF3DG4S4W012CB60)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS Hydraulic Valve, 4 Way, Tandem, 24VDC (02-145162)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- BUYERS PRODUCTS #12 SAE Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075SAE)
- Vickers Hydraulic Control Valves