Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Open, 110-120VAC
Mfr # 02-119790
Zoro # G0098629
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/2-Position
- Max. Flow - Hydraulic Valves 24 gpm
- Max. Pressure - Hydraulic Valves 3,000 psi
- Center Position - Hydraulic Valves Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-119790
- Zoro # G0098629
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2.83 in |
Height (In.) | 4.44 in |
Length (In.) | 9.26 in |
NFPA Size | D05 |
Size | D05 |
Overall Length | 9.26 in |
Overall Width | 2.83 in |
Overall Height | 4.44 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 5-Way Bar Manifold w/ 5 Couplers, Plug (M14025-7)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (US-900)
- FESTO Cable Socket ASI-SD-FK (ASI-SD-FK)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- VICKERS 5000Psi 120V-Ac Hydraulic Directional Control Valve (02-127999 DG5S-8-2A-E-M-FW-B5-30)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC (869575)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-250/250-B-650)
- Vickers Hydraulic Valves