Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Closed, 24VDC
Mfr # 02-110353
Zoro # G0098233
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 21.0 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-110353
- Zoro # G0098233
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2 in |
Size | D03 |
Length (In.) | 8.6 in |
Height (In.) | 3.6 in |
NFPA Size | D03 |
Overall Width | 2 in |
Overall Length | 8.6 in |
Overall Height | 3.6 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 3.1 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Overall Length 8.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- GROTE Rubber Air Hose 12 ft., Red, Red Anodized (81-0112-RGR)
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- FLEXZILLA Air Hose, 3/8" x 25, 1/4" MNPT Fittings (HFZ3825YW2)
- VICKERS 3600PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4S4LW-012C-B-60-S324)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (02-144938)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- VICKERS Hydraulic Valve, 4 Way, Tandem, 24VDC (02-145162)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- Vickers Hydraulic Control Valves