Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-146066
Zoro # G0099100
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- Height (In.) 3.0 in
- Adjustable PSI Range 87 to 5000
- Max. Tank Pressure (PSI) 5,000
- Operation Type - Hydraulic Valves Proportional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-146066
- Zoro # G0099100
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
Height (In.) | 3.0 in |
Width (In.) | 2.0 in |
NFPA Size | D03 |
Size | D03 |
Length (In.) | 6.1 in |
Overall Width | 2 in |
Overall Height | 3 in |
Overall Length | 6.1 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 5,075 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 5,000 psi, Pressure Setting - Minimum 87 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Slick Stik Lube 16 oz, 6-PACK (11745-6)
- ELESA Oil level sight glass, HFTX.11-M16x1.5 (HFTX.)
- TITAN PRO Motor Run Capacitor, 3 MFD, 2-3/4 In. H (TOCF3)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- PARKER Pressure Control Valve, 3/4 NPT, 3200 PSI (632B-13-3/4-2)
- ENERPAC Relief Valve Assy (CJ160900W)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- Vickers Hydraulic Valves