Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, .79 cu in/rev, 5 Bolt
Mfr # 129-0340
Zoro # G1714641
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 0.8 cu in/rev
- Max. RPM 1,575 RPM
- Continuous Torque 225 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 129-0340
- Zoro # G1714641
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Width (In.) | 2.37 |
Height (In.) | 2.37 |
Length (In.) | 4.21 |
Shaft Dia. (In.) | 5/8 |
Shaft Length (In.) | 1.03 |
Mounting Plate Width | 2.37 in |
Height | 2.37 in |
Length | 4.21 in |
Shaft Length | 1.03 in |
Description
Hydraulic Motor, 0.8 cu in/rev Displacement, Continuous Torque 225 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,575 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.21 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- TIMKEN TIM-30305, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30305 (30305)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 1.93 cu in/rev, 5 Bolt (129-0294)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- CHAR-LYNN Hydraulic Motor, 9.7 cu in/rev, 4 Bolt (101-1004)
- PARKER Hydraulic Motor, 17.9 Cu. In./Rev. (TB0295AS100AAAA)
- Vickers General Purpose Hydraulic Motors