Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, .79 cu in/rev, 5 Bolt
Mfr # 129-0292
Zoro # G1982784
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 0.8 cu in/rev
- Max. RPM 1,575 RPM
- Continuous Torque 225 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 129-0292
- Zoro # G1982784
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Shaft Length (In.) | 1.03 |
Length (In.) | 4.21 |
Height (In.) | 2.37 |
Width (In.) | 2.37 |
Mounting Plate Width | 2.37 in |
Height | 2.37 in |
Shaft Length | 1.03 in |
Length | 4.21 in |
Description
Hydraulic Motor, 0.8 cu in/rev Displacement, Continuous Torque 225 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,575 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.21 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 80Cl: 80 Chain Size, 131566 (131566)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- AVENTICS VLV (L22BA452B000061)
- GATES T-Bolt Clamp, 32758 (32758)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, 1.93 cu in/rev, 5 Bolt (129-0294)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- ILC Replacement for MONARCH 8111D MOTOR (8111D MOTOR)
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- THERMAL TRANSFER Oil Coolers MA Series (with Fan): DC Fan/Motor Assembly for MA-32 & MA-48 (258374)
- Vickers General Purpose Hydraulic Motors