Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, .5 cu in/rev, 5 Bolt
Mfr # 129-0291
Zoro # G0760514
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 0.5 cu in/rev
- Max. RPM 1,992 RPM
- Continuous Torque 141 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 129-0291
- Zoro # G0760514
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Shaft Dia. (In.) | 5/8 |
Height (In.) | 2.37 |
Shaft Length (In.) | 1.03 |
Length (In.) | 4.09 |
Width (In.) | 2.37 |
Shaft Length | 1.03 in |
Length | 4.09 in |
Mounting Plate Width | 2.37 in |
Height | 2.37 in |
Description
Hydraulic Motor, 0.5 cu in/rev Displacement, Continuous Torque 141 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,992 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.09 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, 1.93 cu in/rev, 5 Bolt (129-0294)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- WAI GLOBAL Motor, MTRPLOW W8991, 12 Volt, CW, Slotted Shaft (10710N)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 4 Bolt (101-1003)
- ILC Replacement for MEYER 08729 MOTOR (08729 MOTOR)
- Vickers General Purpose Hydraulic Motors