Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, 3 cu in/rev, 5 Bolt
Mfr # 129-0458
Zoro # G0605735
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 3.0 cu in/rev
- Max. RPM 393 RPM
- Continuous Torque 549 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 129-0458
- Zoro # G0605735
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Height (In.) | 2.37 |
Width (In.) | 2.37 |
Shaft Length (In.) | 1.03 |
Shaft Dia. (In.) | 5/8 |
Length (In.) | 5.12 |
Height | 2.37 in |
Mounting Plate Width | 2.37 in |
Length | 5.12 in |
Shaft Length | 1.03 in |
Description
Hydraulic Motor, 3.0 cu in/rev Displacement, Continuous Torque 549 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 393 RPM, Pressure Rating 1400 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 5.12 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (25F)
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT76)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, 1.93 cu in/rev, 5 Bolt (129-0294)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- AFTERMARKET Hydraulic Motor for CharLynn Eaton 1512126 1513526 (101-1005)
- CHAR-LYNN Hydraulic Motor, 5.9 cu in/rev, 2 Bolt (101-1027)
- Vickers General Purpose Hydraulic Motors