Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, 1.93 cu in/rev, 5 Bolt
Mfr # 129-0342
Zoro # G0671745
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 1.9 cu in/rev
- Max. RPM 650 RPM
- Continuous Torque 446 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 129-0342
- Zoro # G0671745
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Width (In.) | 2.37 |
Height (In.) | 2.37 |
Shaft Length (In.) | 1.03 |
Shaft Dia. (In.) | 5/8 |
Length (In.) | 4.68 |
Height | 2.37 in |
Mounting Plate Width | 2.37 in |
Shaft Length | 1.03 in |
Length | 4.68 in |
Description
Hydraulic Motor, 1.9 cu in/rev Displacement, Continuous Torque 446 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 650 RPM, Pressure Rating 1750 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.68 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- KOYO Medium Taper 2-4'' 50.9-101.6 (14131)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9255, Pressure Line, 10 micron, Outside-In (MF0060853)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- VICKERS Hydraulic Motor, 1.93 cu in/rev, 5 Bolt (129-0294)
- CHAR-LYNN Motor, Hydraulic, 4.5 cu in/rev, 4 Bolt (101-1010)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 4 Bolt (101-1001)
- Vickers Hydraulic Industrial Tools