Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displacement 1.2, GPM 15.3, Left
Mfr # 26007-LZL
Zoro # G4683576
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.2
- GPM @ 3600 RPM and 1000 PSI 15.3
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Ports (Inlet) 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 26007-LZL
- Zoro # G4683576
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Length (In.) | 5.49 in |
Dimension A (In.) | 3.43 in |
Width (In.) | 5.12 in |
Discharge Connection Size | 7/8"-14 |
Overall Width | 5.1 in |
Media Intake Connection Size | 1 5/16"-12 |
Shaft Outer Diameter | 3 1/4 in |
Overall Height | 5.2 in |
Overall Length | 4.2 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.2 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Disc Coupling Center Assembly - Style Kd2 - Size 153,153 Kd 2 Ca500 (153 KD 2 CA500)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- FESTO Push-In Fitting QS-G1/4-6 (QS-G1/4-6)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- Vickers Hydraulic Gear Pumps