Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displacement 0.58, GPM 7.8, Left
Mfr # 26003-LZJ
Zoro # G4650703
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.58
- GPM @ 3600 RPM and 1000 PSI 7.8
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Ports (Inlet) 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26003-LZJ
- Zoro # G4650703
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 2.99 in |
Width (In.) | 5.12 in |
Length (In.) | 5.05 in |
Discharge Connection Size | 7/8"-14 |
Overall Length | 5.1 in |
Overall Width | 5.1 in |
Overall Height | 5.2 in |
Media Intake Connection Size | 17/16"-12 |
Shaft Outer Diameter | 3 1/4 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.578 cu in/rev, Media Intake Connection Size 17/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- COILHOSE PNEUMATICS 1/4" Miniature Lubricator (ML2)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- CHIEF Gear Pump 0.2 Cid, 5000 Rpm, 3625 PSI, 175 F Max Temp, Sae 6 Port (252128)
- Vickers Hydraulic Pumps