Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displacement 0.4, GPM 5.3, Left
Mfr # 26001-LZG
Zoro # G4665622
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.4
- GPM @ 3600 RPM and 1000 PSI 5.3
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26001-LZG
- Zoro # G4665622
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 2.86 in |
Length (In.) | 4.92 in |
Width (In.) | 5.12 in |
Overall Length | 4.9 in |
Discharge Connection Size | 7/8"-14 |
Overall Height | 5.2 in |
Overall Width | 5.1 in |
Shaft Outer Diameter | 3 1/4 in |
Media Intake Connection Size | 17/16"-12 |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.403 cu in/rev, Media Intake Connection Size 17/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 9.00mm Bore Dia., 755 lb. (609 ZZ PRX)
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- Vickers Hydraulic Pumps