Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 1.48, GPM 17.7, Right
Mfr # 26009-RZE
Zoro # G4686543
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.48
- GPM @ 3600 RPM and 1000 PSI 17.7
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26009-RZE
- Zoro # G4686543
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 3.65 in |
Length (In.) | 5.71 in |
Width (In.) | 5.12 in |
Overall Length | 4.5 in |
Discharge Connection Size | 7/8"-14 |
Media Intake Connection Size | 1 5/16"-12 |
Overall Width | 5.1 in |
Overall Height | 5.2 in |
Shaft Outer Diameter | 3 1/4 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.48 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- GAST Stock 30/Skid 2Am-Ncw-7A Air Motor (2AM-NCW-7A)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- BANDO TimingBelt, Synchro-Link, T5-940-16 (16T5-940)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- Vickers Hydraulic Pumps