Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 1.37, GPM 16.4, Right
Mfr # 26008-RZL
Zoro # G4684242
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.37
- GPM @ 3600 RPM and 1000 PSI 16.4
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26008-RZL
- Zoro # G4684242
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 3.56 in |
Length (In.) | 5.62 in |
Width (In.) | 5.12 in |
Overall Length | 4.4 in |
Media Intake Connection Size | 1 5/16"-12 |
Shaft Outer Diameter | 3 1/4 in |
Overall Width | 5.1 in |
Overall Height | 5.2 in |
Discharge Connection Size | 7/8"-14 |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.37 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- CONTINENTAL CONTITECH B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (B48)
- LEESON Brush For Motor (900015.18)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- Vickers Hydraulic Gear Pumps