Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 1.37, GPM 16.4, Right
Mfr # 26008-RZE
Zoro # G4702196
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.37
- GPM @ 3600 RPM and 1000 PSI 16.4
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Ports (Inlet) 1-5/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26008-RZE
- Zoro # G4702196
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 5.12 in |
Length (In.) | 5.62 in |
Dimension A (In.) | 3.56 in |
Overall Length | 5.6 in |
Overall Height | 5.2 in |
Overall Width | 5.1 in |
Media Intake Connection Size | 1 5/16"-12 |
Discharge Connection Size | 7/8"-14 |
Shaft Outer Diameter | 3 1/4 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.373 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/4"-7 ID Split Threaded Clamp Collar, Stl, Bo (GSTC-125-07-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 12, L 12, PK5 (AAM012016012)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK34118)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- BAILEY Gear Pump: 7/8 in. Dia. Keyed Shaft, 3.11 CID, 25 GPM @ 2000 RPM, 3625 PSI, CCW Rotation (252179)
- Vickers Hydraulic Pumps