Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 0.84, GPM 11.5, Left
Mfr # 26005-LZE
Zoro # G4676287
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.84
- GPM @ 3600 RPM and 1000 PSI 11.5
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26005-LZE
- Zoro # G4676287
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 5.12 in |
Length (In.) | 5.24 in |
Dimension A (In.) | 3.18 in |
Overall Width | 5.1 in |
Media Intake Connection Size | 1 5/16"-12 |
Shaft Outer Diameter | 3 1/4 in |
Overall Height | 5.2 in |
Overall Length | 5.2 in |
Discharge Connection Size | 7/8"-14 |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.842 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MOR 90 (4601-08-08)
- WILKERSON Auto Drain Valve, 1/2 In. NPT, 200 psi (X01-04-M00)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- Vickers Hydraulic Pumps