Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 0.4, GPM 5.3, Left
Mfr # 26001-LZJ
Zoro # G4674117
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.4
- GPM @ 3600 RPM and 1000 PSI 5.3
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 26001-LZJ
- Zoro # G4674117
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 5.12 in |
Dimension A (In.) | 2.86 in |
Length (In.) | 4.92 in |
Overall Length | 4.9 in |
Shaft Outer Diameter | 3 1/4 in |
Media Intake Connection Size | 17/16"-12 |
Overall Height | 5.2 in |
Overall Width | 5.1 in |
Discharge Connection Size | 7/8"-14 |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.403 cu in/rev, Media Intake Connection Size 17/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 5 micron, Outside-In (MF0059514)
- BIG HORN 4 Inch Wire Hose Clamps Replaces Jet JW1317 - (10540A), PK 50 (11740BX)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- Vickers Hydraulic Pumps