Shop All Hydraulic Gear Pumps
Vickers
Double Vane Pump, 8.4 cu. in./rev.
Mfr # 02-137455-1
Zoro # G3004228
product price: $6,049.99
/ea
Free Shipping & Returns
$6,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 8.4 cu in/rev-4.9 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE C 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-137455-1
- Zoro # G3004228
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Overall Height | 7.3 in |
Media Intake Connection Size | 4 in |
Overall Width | 8.4 in |
Overall Length | 17.8 in |
Discharge Connection Size | 1 1/2 in |
Shaft Outer Diameter | 1 in |
Description
Double Vane Pump, Flow Rate - Maximum 42 gpm, Displacement per Revolution 8.4 cu in/rev, Media Intake Connection Size 4 in, Discharge Connection Size 1 1/2 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE C 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Flow Rate - Minimum 25 gpm, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-50-PPV (DNC-50-50-PPV)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- CHIEF Hydraulic Gear Pump, Two Stage, 11 gpm (CBNA-8.8/3.6A)
- Vickers Hydraulic Pumps