Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-3.000X5.000 HYDRAULIC
Mfr # 6332U-044-H
Zoro # G312042399
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 5"
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-044-H
- Zoro # G312042399
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 5" |
Bore Dia. (In.) | 3" |
Description
VI-6332U-044-H,SK-I-V-5-3.000X5.000 HYDRAULIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- MARTIN SPROCKET & GEAR Spk Roller B Qd Saber, 60SK28H (60SK28H)
- FESTO Standards-Based Cylinder DSNU-25-60-PPV-A (DSNU-25-60-PPV-A)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC Simplex Soc Assy (91078)
- Vickers - After Market Parts Hydraulic Cylinder Parts