Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-2.500X5.000 PNEUMATIC
Mfr # 6332U-042-P
Zoro # G012042460
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-042-P
- Zoro # G012042460
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Bore Dia. (In.) | 1-3/4" |
Description
VI-6332U-042-P,SK-I-V-5-2.500X5.000 PNEUMATIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Coolant System (043007)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- DODGE Txt&HxtTrq-ArmRducr, ScxtScrewConvDriveRducr, 11/2TDT3TAPEREDBUSHASSY (1 1/2 TDT3 TAPERED BUSH ASSY)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- ENERPAC Seal Kit (RC1006K)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- ENERPAC Saddle 30T (CF698045)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- Vickers - After Market Parts Hydraulic Cylinder Parts