Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-1.750X8.000 PNEUMATIC
Mfr # 6332U-070-P
Zoro # G912042959
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3"
- Shank Dia. (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-070-P
- Zoro # G912042959
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3" |
Shank Dia. (In.) | 5" |
Description
VI-6332U-070-P,SK-I-V-5-1.750X8.000 PNEUMATIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- REELCRAFT Reel Pivot Base (600801)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- PARKER Piston Seal Kit (PK3254MA01)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- ENERPAC Simplex Bolt (6067029)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- PARKER 4IN LO-FRI PISTON SEAL KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (PK402HLF05)
- ENERPAC Spider Manifold 6 Ports (A66)
- Vickers - After Market Parts Hydraulic Cylinder Parts