Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-1.375X4.000 HYDRAULIC
Mfr # 6332U-028-H
Zoro # G312042009
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/8"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-028-H
- Zoro # G312042009
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 4" |
Description
VI-6332U-028-H,SK-I-V-5-1.375X4.000 HYDRAULIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TROY-BILT 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- CHIEF Directional Control Valve P80 Handle Kit 21 Gpm, 220927 (220927)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-130)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- Vickers - After Market Parts Parts & Accessories