Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-1.375X2.500 PNEUMATIC
Mfr # 6332U-016-P
Zoro # G012045393
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-016-P
- Zoro # G012045393
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1" |
Description
VI-6332U-016-P,SK-I-V-5-1.375X2.500 PNEUMATIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-150-B Set Screw Collar (GSC-150-B)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- Vickers - After Market Parts Parts & Accessories