Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-1.000X4.000 PNEUMATIC
Mfr # 6332U-026-P
Zoro # G712042067
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/8"
- Shank Dia. (In.) 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-026-P
- Zoro # G712042067
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 3-1/4" |
Description
VI-6332U-026-P,SK-I-V-5-1.000X4.000 PNEUMATIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- GAST R6P350A Regenerative Blower (R6P350A)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- Vickers - After Market Parts Hydraulic Cylinder Parts