Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-5-1.000X3.250 PNEUMATIC
Mfr # 6332U-020-P
Zoro # G212042185
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1-1/2"
- Bore Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6332U-020-P
- Zoro # G212042185
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 1-1/2" |
Bore Dia. (In.) | 1" |
Description
VI-6332U-020-P,SK-I-V-5-1.000X3.250 PNEUMATIC,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 51" (B51)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.75 inch OD (33V475SDS)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- ENERPAC Simplex Ball 14 In In (92549)
- ENERPAC Spring Bypass (DC394110)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- PRINCE Motor (CMM400-4RP)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- ENERPAC Repair Kit (SD352K)
- Vickers - After Market Parts Hydraulic Cylinder Parts