Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- RK-I-U-1-4.000
Mfr # 6533N-NZW
Zoro # G312043204
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6533N-NZW
- Zoro # G312043204
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 4" |
Description
VI-6533N-NZW,RK-I-U-1-4.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.45"OD (2BK67H)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- ENERPAC Threaded 5000Psi Hydraulic Cylinder (STRD51 03503C)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- ENERPAC Plunger Ref1211C (F754040)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- Vickers - After Market Parts Hydraulic Cylinder Parts