Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- RK-I-U-1-3.000
Mfr # 6533N-NZU
Zoro # G512043202
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6533N-NZU
- Zoro # G512043202
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3" |
Description
VI-6533N-NZU,RK-I-U-1-3.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- SAMSON Open Type Hose Reel 50' x 38 NPTM (SPM504151)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.718 in OD x 0.359 in W, Nitrile Lip (17617)
- DIXON Hose Barb, 3/4 in, FNPT x Hose Barb, Brass, Domestic (1041212C)
- ENERPAC Plunger Ref (M681040)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- ENERPAC Spider Manifold 6 Ports (A66)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- Vickers - After Market Parts Parts & Accessories