Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- RK-I-U-1-2.500
Mfr # 6533N-NZP
Zoro # G312043280
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6533N-NZP
- Zoro # G312043280
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2-1/2" |
Description
VI-6533N-NZP,RK-I-U-1-2.500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- MILTON INDUSTRIES BODY M-Style 1/4"NTP Fem Push Type (MI755)
- ENERPAC Repair Kit (RSM100K)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- PRINCE Detent Adjusting Cart (660330002)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- Vickers - After Market Parts Parts & Accessories