Shop All Hydraulic Cylinder Parts
Vickers - After Market Parts
Hydraulic Cylinder Repair Kit- RK-I-U-1-2.000
Mfr # 6533N-NZM
Zoro # G512043028
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers - After Market Parts
- MFR # 6533N-NZM
- Zoro # G512043028
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2" |
Description
VI-6533N-NZM,RK-I-U-1-2.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel (4NM4)
- DAYTON Motor, 1hp, Jet Pump (6K582)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- ENERPAC Simplex Soc Assy (91078)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- PARKER Piston Seal Kit (PK3254MA01)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- Vickers - After Market Parts Parts & Accessories