Shop All Indoor Game Tables
Vic Firth
Vic Firth MTS1-U Corpsmaster MTS1 Multi-Tenor Stick
Mfr # MTS1-U
Zoro # G503869132
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Firth
- MFR # MTS1-U
- Zoro # G503869132
- UPC # 750795016853
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician’s problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Features- Unique nylon tip helps pull more sound from the drum
- Designed for multi-tenor drum applications
- Nylon tip with a smaller surface area creates a more pronounced and clear sound from the drums
- Diameter: 0.680"
- Length: 16.25"
- Taper: Medium
- Surface Coating: Paint
- Material (Wood): Hickory
- Tip Shape: Diamond
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- PERKO Perko 8503DP Medium Duty Battery Selector Switch with Alternator Field Disconnect (8503DP)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- PYLE Resonator Guitar (PGA500BR)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- HD HD PMI552 10 C1 Como Adjustable Cabinet Legs - Chrome (PMI552 10 C1)
- PETRO ENTERPRISES 19Th Hole Dartboard Cabinet (PE434505)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- PYLE 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (PGACLS150)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- Vic Firth Indoor Games