Shop All Decorative Rugs
Vic Crowd Control Inc
VIP Crowd Control 2325 3 x 25 ft. Red Carpet
Mfr # 2325
Zoro # G204029996
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 2325
- Zoro # G204029996
- Country of Origin China
- Category Decorative Rugs
Description
Features
- High quality indoor/outdoor event carpet.
- Made of polyolefin with rubber backing.
- Durable and light-weight for hassle-free transportations.
- Easy to clean if desired.
- Design for multiple uses .
- Ribbed texture provides traction.
- Size - 3 W x 25 L ft.
- Material - Polyolefin.
- Backing - Rubber.
- Pile Height - 0.20 in.
- Item Weight - 43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- LIVABLISS Middleton AWHR-2058 Handmade Area Rug (AWHR2058-36RD)
- SAFAVIEH 8 x 10 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-8OV)
- SAFAVIEH 2 ft. 3 in. x 11 ft. Runner Black California Shag Rug (SG151-9090-211)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Ikat Ivory and Sea Blue Hand Tufted Rug (IKT631A-5)
- HOMEROOTS 2 x 8 ft. Ivory Abstract Striations Runner Rug (385349)
- SAFAVIEH 2 ft. 3 in. x 7 ft. Runner Contemporary Wyndham Red and Ivory Hand Tufted Rug (WYD323R-27)
- SAFAVIEH 8 x 10 ft. Micro-Loop Rectanglar Handmade Wool Rug Blue & Ivory (MLP539M-8)
- Vic Crowd Control Inc Decorative Rugs