Shop All Decorative Rugs
Vic Crowd Control Inc
VIP Crowd Control 2315 3 x 15 ft. Red Carpet
Mfr # 2315
Zoro # G104029966
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 2315
- Zoro # G104029966
- Country of Origin China
- Category Decorative Rugs
Description
Features
- High quality indoor/outdoor event carpet.
- Made of polyolefin with rubber backing.
- Durable and light-weight for hassle-free transportations.
- Easy to clean if desired.
- Design for multiple uses .
- Ribbed texture provides traction.
- Size - 3 W x 15 L ft.
- Material - Polyolefin.
- Backing - Rubber.
- Pile Height - 0.20 in.
- Item Weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- HONEY-CAN-DO BED RISER PLS BLACK 4PK (STO-09675)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- HOMEROOTS 5 x 7 ft. Green Palms Indoor & Outdoor Area Rug (393734)
- L-BAIET L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black (AK289C57)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- WALL-TO-WALL Verena Geometric 5 x 7 ft. Rectangle Area Rug, Black & Gray (WA2607185)
- Vic Crowd Control Inc Decorative Rugs