Shop All Decorative Rugs
Vic Crowd Control Inc
VIP Crowd Control 2310 3 x 10 ft. Red Carpet
Mfr # 2310
Zoro # G104029973
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 2310
- Zoro # G104029973
- Country of Origin China
- Category Decorative Rugs
Description
Features
- High quality indoor/outdoor event carpet.
- Made of polyolefin with rubber backing.
- Durable and light-weight for hassle-free transportations.
- Easy to clean if desired.
- Design for multiple uses.
- Ribbed texture provides traction.
- Size - 3 W x 10 L ft.
- Material - Polyolefin.
- Backing - Rubber.
- Pile Height - 0.20 in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- LIVABLISS Mystique M-308 Handmade Area Rug (M308-23)
- HOMEROOTS 5 x 7 ft. Green Palms Indoor & Outdoor Area Rug (393734)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT865B-210)
- SAFAVIEH 2 ft.-3 in. x 11 ft. Rag Rug Hand Woven Runner Area RugBlue & Multi-Color (RAR130B-211)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- SAFAVIEH Antiquity Hand Tufted Rectangle Rug, Red and Red - 12 x 15 ft. (AT52E-1215)
- Vic Crowd Control Inc Decorative Rugs