Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1887-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Black & Yellow
Mfr # 1887-50D
Zoro # G604013779
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1887-50D
- Zoro # G604013779
- UPC # 747925452452
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- 1.5 in. diameter.
- Length - 50 ft.
- Size - 6 mm.
- Color - Black/Yellow.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-P-2030T)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- WALKERS Over-the-Head Electronic Ear Muffs, 22 dB, Specialty, Black (GWP-WLK1MEM)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- Vic Crowd Control Inc Crowd Control