Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1882-32 1.5 in. dia. Plastic Chain - 32 ft. Length; White
Mfr # 1882-32
Zoro # G204013803
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1882-32
- Zoro # G204013803
- UPC # 747925452179
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- 1.5 in. diameter.
- Length - 32 ft.
- Size - 6 mm.
- Color - White.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- PIP Canvas Hot Mill Glove, 24Oz, Starched, PK12 (94-924G)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- Vic Crowd Control Inc Crowd Control Post & Ropes