Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1881-32 1.5 in. dia. Plastic Chain - 32 ft. Length; Yellow
Mfr # 1881-32
Zoro # G504013794
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1881-32
- Zoro # G504013794
- UPC # 747925452162
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- 1.5 in. diameter.
- Length - 32 ft.
- Size - 6 mm.
- Color - Yellow.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 5 (SST16 5)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- Vic Crowd Control Inc Crowd Control