Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1880-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Black
Mfr # 1880-50
Zoro # G904013806
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1880-50
- Zoro # G904013806
- UPC # 747925452186
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- 1.5 in. diameter.
- Length - 50 ft.
- Size - 6 mm.
- Color - Black.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Rainsuit, 3 Piece, XX-Large, Yellow (MCS2003X2)
- HONEYWELL North Multi-Gas Respirator Cartridge, Olive, 1 Pair (75SCL)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1511)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Yellow (80-5000R/YL/SF)
- Vic Crowd Control Inc Crowd Control Post & Ropes