Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1880-32 1.5 in. dia. Plastic Chain - 32 ft. Length; Black
Mfr # 1880-32
Zoro # G504013855
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1880-32
- Zoro # G504013855
- UPC # 747925452155
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- 1.5 in. diameter.
- Length - 32 ft.
- Size - 6 mm.
- Color - Black.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Large (EWIMP0610)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- GLOBAL INDUSTRIAL Plastic Stanchion Post, 40H, Red (708552RD)
- Vic Crowd Control Inc Crowd Control Post & Ropes