Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1841-4-32 14 in. Flat Base Plastic Stanchions - 32 ft. Chain; Yellow; 4 Piece
Mfr # 1841-4-32
Zoro # G304013833
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1841-4-32
- Zoro # G304013833
- UPC # 747925452131
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- Flat Base can be filled with sand to enhance weight.
- 32 ft. Yellow plastic chain included.
- Easy assembly, no tool required.
- Height - 39 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Plastic Chain length - 32 ft.
- Diameter - 6 mm.
- Base Type - Flat.
- Color - Yellow.
- Item Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- Vic Crowd Control Inc Crowd Control