Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1840-4-32 14 in. Flat Base Plastic Stanchions - 32 ft. Chain; Black; 4 Piece
Mfr # 1840-4-32
Zoro # G304013697
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1840-4-32
- Zoro # G304013697
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- Flat Base can be filled with sand to enhance weight.
- 32 ft. Black plastic chain included.
- Easy assembly, no tool required.
- Height - 39.
- Post Diameter: 2.5 in.
- Base Diameter: 14 in.
- Plastic Chain length - 32 ft.
- Diameter - 6 mm.
- 4 Piece.
- Base Type - Flat.
- Color - Black.
- Item Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- PIP 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3154/XL)
- UNCOMMON THREADS Surge Bib Zig Zag Denim W/Black Web (3128-D3W1)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- Vic Crowd Control Inc Crowd Control Post & Ropes