Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black
Mfr # 1840
Zoro # G303797970
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1840
- Zoro # G303797970
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Made from high density polyethylene.
- Flat Base can be filled with gravel to enhance weight.
- Easy assembly, no tool required.
- Height - 39 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Base Type - Flat.
- Color - Black.
- Item Weight - 3 lbs.
- Pack of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD4829)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- Vic Crowd Control Inc Crowd Control Post & Ropes