Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1678 60 in. Braided Rope with Gold Closable Hook - Yellow-Gold
Mfr # 1678
Zoro # G604013694
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1678
- Zoro # G604013694
- UPC # 747925452032
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Duty Braided Rope.
- Braided Rope with Gold Hook.
- Length - 60 in.
- Diameter: 1.25 in.
- Color - Yellow-Gold.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- Vic Crowd Control Inc Crowd Control