Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1676 60 in. Braided Rope with Gold Closable Hook - Black
Mfr # 1676
Zoro # G404013733
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1676
- Zoro # G404013733
- UPC # 747925452018
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Duty Braided Rope.
- Braided Rope with Gold Hook.
- Length - 60 in.
- Diameter: 1.25 in.
- Color - Black.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL110AF)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (T411R)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- Vic Crowd Control Inc Crowd Control Post & Ropes