Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue
Mfr # 1673
Zoro # G704013730
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1673
- Zoro # G704013730
- UPC # 747925451998
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Duty Braided Rope.
- Braided Rope with Mirror Hook.
- Length - 60 in.
- Diameter - 1.25 in.
- Color - Blue.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMG-C91-010)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50015)
- LYLE Reflective Ppe Caution Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0423-RA_14x10)
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- Vic Crowd Control Inc Crowd Control