Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1664 96 in. Velour Rope with Gold Closable Hook - Black
Mfr # 1664
Zoro # G703956977
original price:
$43.32
7% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1664
- Zoro # G703956977
- UPC # 747925451967
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Foam Insert Tubes Velour Rope.
- Velour Rope with Gold Hook.
- Length - 96 in.
- Diameter - 1.25 in.
- Color - Black.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLX2)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 1-1/2"D (MS-RH/P/A)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XL, 12PK (GL614XL)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Safety Orange (51012-100)
- Vic Crowd Control Inc Crowd Control Post & Ropes