Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1661 96 in. Velour Rope with Mirror Closable Hook - Blue
Mfr # 1661
Zoro # G304013611
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1661
- Zoro # G304013611
- UPC # 747925451936
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Foam Insert Tubes Velour Rope.
- Velour Rope with Mirror Hook.
- Length - 96 in.
- Diameter - 1.25 in.
- Color - Blue.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Uvex 763-S3853 Uvex Avatar OTG Safety Glasses; Black & Blue - Clear Lens Tint (763-S3853)
- DEADON Knee Pads, Gel, Flexible (HDP223155)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- MR. CHAIN Blue Medium Duty Ground Pole (95406)
- Vic Crowd Control Inc Crowd Control Post & Ropes