Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1654 72 in. Velour Rope with Mirror Closable Hook - Burgundy
Mfr # 1654
Zoro # G204013643
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1654
- Zoro # G204013643
- UPC # 747925451868
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Foam Insert Tubes Velour Rope.
- Velour Rope with Mirror Hook.
- Length - 72 in.
- Diameter - 1.25 in.
- Color - Burgundy.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV713FO (M))
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SPILLTECH SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- Vic Crowd Control Inc Crowd Control