Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1653 72 in. Velour Rope with Mirror Closable Hook - Blue
Mfr # 1653
Zoro # G204013667
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1653
- Zoro # G204013667
- UPC # 747925451851
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Foam Insert Tubes Velour Rope.
- Velour Rope with Mirror Hook.
- Length - 72 in.
- Diameter - 1.25 in.
- Color - Blue.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- IRONCAT Welding Gloves, Goatskin Palm, XL, PR (86552/XL)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 8.5' Black Belt (QM550B-BK85)
- Vic Crowd Control Inc Crowd Control Post & Ropes