Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1652 72 in. Velour Rope with Mirror Closable Hook - Black
Mfr # 1652
Zoro # G504013626
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1652
- Zoro # G504013626
- UPC # 747925451844
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Heavy Foam Insert Tubes Velour Rope.
- Velour Rope with Mirror Hook.
- Length - 72 in.
- Diameter - 1.25 in.
- Color - Black.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- TAPCO Traffic Sign with Base, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-03140B)
- HONEYWELL NORTH North ProtectoShield Heat Resistant Browguard (11380048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-423)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- NADA CHAIR nadachair sit Sit-Pack with Belt-pack Design (sit)
- Vic Crowd Control Inc Crowd Control Post & Ropes