Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1403 8 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish
Mfr # 1403
Zoro # G803797357
original price:
$44.50
7% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1403
- Zoro # G803797357
- UPC # 747925451677
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Black Wrinkle Finish leaves no finger print.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Two Way belt end attachment system.
- Easy assembly with all hardware included.
- Belt Color - Safety Stripe-Yellow & Black.
- Height - 4.5 in.
- Post Diameter: 2.5 in.
- Wall Mount Plate Dimension - 4.25 H x 4.5 W in.
- Belt Length - 8 ft.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- BDG Split Leather Welding Spats, PR, Universal PR (63-1-SP3)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- Vic Crowd Control Inc Crowd Control